Skip Content
MARKER KIT HIGHWAY 1 PAIR 36IN O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKER KIT HIGHWAY 1 PAIR 36IN O

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1308160
  • Mfr. Model # 1308160
  • UNSPSC # 10141502
  • CATALOGUE PAGE # 3111
  • Shipping Weight 1.675 lbs

Product Details

High density orange or yellow poly guides. Oversized. Black nylon caps. Flexible base. Sold in pairs.

Technical Specs

  • Material Poly
  • Item Bumper Sight Guide, Oversized
  • Colour Fluorescent Orange
  • Includes Black Nylon Caps
  • Overall Height 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list