MARKER KIT F/ SNOWPLOW 24IN 1/PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER KIT F/ SNOWPLOW 24IN 1/PR

BUYERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1308200
  • Mfr. Model # 1308200
  • UNSPSC # 25172408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs

Product Details

Snowplow repair part, blade guide kits (pairs). Bolt-on, red. Replaces universal.

Technical Specs

  • Item 27", Bolt-On Red
  • Type Blade Guide Kits (Pairs)
  • Colour Red
  • For Use On Snow Plow Blades
  • Includes Mounting Hardware
  • For Use With Universal
  • Length (In.) 27"
  • Package Quantity 1 Pair
  • Standards Not Rated
  • Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list