Skip Content
MARKER HYDRANT BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

MARKER HYDRANT BLUE

TAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TAJ7
  • Mfr. Model # 3TAJ7
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Features HYDT in 1" H Letters
  • Height 48"
  • Item Reflective Hydrant Marker
  • Material Fiberglass
  • Width 3"
  • Colour Blue
  • Thickness 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list