Skip Content
MARKER HT PAINTSTIK WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER HT PAINTSTIK WHITE

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK81220
  • Mfr. Model # 81220
  • UNSPSC # 60121508
  • CATALOGUE PAGE # 2167
  • Shipping Weight 0.05 lbs

Product Details

Writes on billets, coils, bars, slabs, ingots and other hot metal surfaces.Durable marks will not run, char, flow, discolor, peel or crack. Fast-drying marks are not damaged during handling or when immersed in cold water baths.

Technical Specs

  • Item Ht(R) Paintstik(R) Solid Paint Marker
  • Colour White
  • Features Lasts Longer, Up to 6x the Writing Life of Competitive Hot Chalk, Durable Marks will Not Run, Char, Flow, Discolor, Peel or Crack, Real Paint for Long-lasting, Highly Visible Marks, Fast-drying Marks, can Use on Hot-surface
  • Temp. Range 400 Degrees F - 1600 Degrees F (204 Degrees C - 871 Degrees C)
  • Tip Style Flat
  • Tip Size 3/8"
  • Dry Time Up to 2 min.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list