MARKER HIGH PURITY 44 BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MARKER HIGH PURITY 44 BLUE

DYKEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMN44541
  • Mfr. Model # 44541
  • UNSPSC # 44121708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Product Details

Dykem(R) Bleed-Thru(TM)Is a fast drying ink marker. It is ideal for fabricating structural steel or layout work where marks are required to bleed through a primer coat covering the marks.

Technical Specs

  • Colour Black
  • Tip Size Chisel
  • Base Material Ink
  • Item Industrial Marker
  • Tip Style Chisel
  • Marker Type Permanent
  • NSF Certified No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list