Skip Content
MARKER HI PURITY TXP MED TIP WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MARKER HI PURITY TXP MED TIP WHITE

DYKEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMN17463
  • Mfr. Model # 17463
  • UNSPSC # 44121708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Base Material Oil
  • Tip Size Medium
  • Temp. Range 0 Degrees F- 300 Degrees F
  • Item Industrial Marker
  • Colour White
  • Tip Style Roller Ball
  • Tip Material Steel
  • Marker Type Permanent
  • NSF Certified No
  • Standards Meets or Exceeds the Requirements of the US Energy Research and Development Administration's "Nuclear Grade" for Black, Red, Yellow and White Inks

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list