!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MARKER FOR TSL2200 RED

MARKER FOR TSL2200 RED

BRADY

MARKER FOR TSL2200 RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MARKER FOR TSL2200 RED

MARKER FOR TSL2200 RED

BRADY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDYPTL42-439RD
  • Mfr. Model # PTL-42-439-RD
  • UNSPSC # 55121620
  • CATALOGUE PAGE # 1233
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Label Tape Cartridge
  • Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1
  • Label Colour Red
  • Label Material Vinyl B439
  • Recommended Ribbon M61-R6010, M71-R6000, R6010
  • Width 1"
  • For Print Method Thermal Transfer
  • Maximum Service Temperature 176 Degrees F
  • Adhesive Acrylic
  • Application Component ID, Equipment ID, Barcoding, Asset Tracking, Rating Plates, General Purpose ID
  • Label Thickness 0.0042"
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
  • Standards ASTM D 1000, ASTM D 2979, ASTM G 155
  • Adhesive Properties Aggressive Permanent Adhesive
  • Compatible Mfr Part Number M61-R6010, M71-R6000, R6010
  • Label Finish Gloss
  • Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
  • Roll Length 50 ft
  • Indoor/Outdoor Usage Outdoor
  • Material Series B-439
  • Minimum Service Temperature -94 Degrees F
  • Adhesive Material Acrylic
  • Label Media Format Continuous Roll
  • Product Type Vinyl General Identification Label
  • Service Temperature Range -94 Degrees to 176 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list