Skip Content
MARKER FINE LONG NIB RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKER FINE LONG NIB RED

ARTLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JFFEK710RD
  • Mfr. Model # EK710RD
  • UNSPSC # 44121708
  • CATALOGUE PAGE # 2163
  • Shipping Weight 0.03 lbs

Product Details

Long nib marker. Permanent, waterproof, xylene free. Colour: Red.

Technical Specs

  • Colour Red
  • Features Ideal for Marking Deep Holes and Inspections on Hard to Reach Places Such as a Wall Behind Attachments to be Installed. Neck Strap can be Tied to the Cap, Scale on the Barrel is Convenient for Quick Measuring
  • Actuation Type Non-Valve Type
  • Item Artline Special Purpose Marker
  • Dry Time Instant
  • Tip Size 30mm
  • Tip Style Long Nib
  • Standards RoHS
  • Tip Material Acrylic Fibre

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list