MARKER FELT TIP DURA-INK #25  RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER FELT TIP DURA-INK #25 RED

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK96222
  • Mfr. Model # 96222
  • UNSPSC # 44121708
  • CATALOGUE PAGE # 2163
  • Shipping Weight 0.055 lbs

Product Details

Dura-ink #25 marker with chisel tip-red. Extra tough tip, won't spread or mush. Smear-resistant, water-resistant, fast drying. Marks on metal, wood, cardboard, paper, plastic, glass, identification of parts, layout work and marking cartons.

Technical Specs

  • Colour Red
  • Features The Versatile Chisel Tip can Make Both Fine or Broad Marks for Flexible Marking Needs, Confirmed Using a Typical Analysis to Contain less than 200 PPM Chlorides and Total Halogens, less than 250 PPM Each Low Melting Point Metals, Less than 250 PPM Sulfur, Smear and Water Resistant Industrial Ink Allows for Long Lasting Marks, Heavy Duty Metal Barrel Contains Extra Large Ink Supply for Longer Marking Life, Clip Cap Stores Easily in Pockets and Prevents Rolling on Surfaces, Xylene Free Ink Eliminates Health Concerns
  • Item Dura Ink(R) Marker
  • Tip Style Chisel Tip
  • Tip Size 1/8", 1/4"
  • Base Material Ink
  • Includes Plastic cap with pocket clip for convenient storage and anti-roll
  • Actuation Type Capillary
  • Temp. Range 0 Degrees F- 150 Degrees F
  • Dry Time Less than 30 sec.
  • NSF Certified No
  • Tip Material Fiber
  • Standards EPA HAPS and SARA 313 Regulation.Meets low halogen and chloride standards ( Less Than200 ppm) of MIL STD-2041D & US Energy Research & Development Adminstration's RDT F-7-3T
  • Marker Type Permanent

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list