!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MARKER FELT TIP DURA-INK #25 BLK

MARKER FELT TIP DURA-INK #25 BLK

MARKAL

MARKER FELT TIP DURA-INK #25 BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MARKER FELT TIP DURA-INK #25 BLK

MARKER FELT TIP DURA-INK #25 BLK

MARKAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.47 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MRK96223
  • Mfr. Model # 96223
  • UNSPSC # 44121708
  • CATALOGUE PAGE # 588
  • Shipping Weight 0.06 lbs

Product Details

Dura-ink #25 marker with chisel tip-black. Extra tough tip, won't spread or mush. Smear-resistant, water-resistant, fast drying. Marks on metal, wood, cardboard, paper, plastic, glass, identification of parts, layout work and marking cartons.

Technical Specs

  • Marking Tool Product Group Industrial Markers
  • Marker Type Permanent
  • Marking Tool Colour Family Blacks
  • Min. Temp. 0 Degrees F
  • Series Dura-Ink
  • Marking Tool Tip Shape Chisel
  • Tip Material Fiber
  • Actuation Type Capillary
  • Standards EPA HAPS and SARA 313 Regulation
  • Colour Black
  • Item Dura Ink(R) Marker
  • Marking Tool Base Material Ink
  • Marking Tool Tip Size Group Medium
  • Max. Temp. 150 Degrees F
  • Marking Tool Surface Material Cardboard, Glass, Metal, Paper, Plastic, Wood
  • Tip Size 1/8", 1/4"
  • Dry Time Less than 30 sec.
  • Features The Versatile Chisel Tip can Make Both Fine or Broad Marks for Flexible Marking Needs, Smear and Water Resistant Industrial Ink Allows for Long Lasting Marks, Heavy Duty Metal Barrel Contains Extra Large Ink Supply for Longer Marking Life, Clip Cap Stores Easily in Pockets and Prevents Rolling on Surfaces Xylene Free Ink Eliminates Health Concerns
  • Includes Plastic cap with pocket clip for convenient storage and anti-roll

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list