MARKER F PAINTSTIK FL RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER F PAINTSTIK FL RED

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK82832
  • Mfr. Model # 82832
  • UNSPSC # 60121508
  • CATALOGUE PAGE # 2166
  • Shipping Weight 1.4 lbs

Product Details

F Paintstik fluorescent marker. All purpose cold surface marker, real paint in stick form, dries overnight. Colour - red.

Technical Specs

  • Colour Red
  • Item F(R) Paintstik(R) Solid Paint Marker
  • Features Easy-to-Hold, Recyclable Paperboard Holder Protects Paintstik for Maximum Use, Improved Visibility, Fluorescent Marks Glow Under Uv or Black Light
  • Tip Size 11/16"
  • Temp. Range -50 Degrees F - 150 Degrees F (-46 Degrees C - 66 Degrees C)
  • Tip Style Round
  • Dry Time 12 - 24 hr.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list