Skip Content
MARKER EXPO LOW ODOR CHISEL BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER EXPO LOW ODOR CHISEL BLACK

EXPO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHP80001
  • Mfr. Model # 80001
  • UNSPSC # 44121708
  • CATALOGUE PAGE # 2162
  • Shipping Weight 0.47 lbs

Product Details

Expo low odour chisel tip marker, black

Technical Specs

  • Item Marker
  • Tip Size Chisel
  • Ink Colour Black
  • Standards Certified AP Nontoxic and Conform to ASTM D-4236
  • Features Low Odor
  • Barrel Type Original

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list