Skip Content
MARKER DYKEM DALO MEDIUM TIP YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKER DYKEM DALO MEDIUM TIP YELLOW

DYKEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMN26063
  • Mfr. Model # 26063
  • UNSPSC # 44121708
  • CATALOGUE PAGE # 2165
  • Shipping Weight 0.19 lbs

Product Details

Marker, stands out for its distinctive medium oil-based paint markings. Its stainless steel ball valve action tip writes through oil, grease, and underwater without losing legibility or brightness even in extreme conditions.

Technical Specs

  • Colour Yellow
  • Features Heavy Duty, Industrial Paint Marker That Writes on Almost Any Surface, Writes Through Oil and Grease Without Losing Legibility or Brightness, Makes Permanent Bright Marks on Metal, Rubber, Plastic, Glass, Concrete, Leather, Stone, Wood, Vinyl and More, Marks in Extreme Weather and Temperature Conditions, Even Writes Under Water and on Rusty Surfaces, Ergonomically Correct Marker That Enables You to Mark At All Angles, Even Upside Down, Markers can be Used to Permanently Identify Inventory, Assemblies, Tools, Work in Progress or Finished Products While Resisting Most Work Related Abuses or Compounds, Heavy Duty Aluminium Body with Large Paint Capacity, Paint Flow is Controlled by the Pressure Bulb At the End of the Barrel, Stainless Steel Ball Tips Won't Wear Out on Rough or Rusty Surfaces
  • Item Industrial Steel Ball Tip Paint Marker
  • Temp. Range -20 Degrees F - 600 Degrees F
  • Tip Size Medium

Compliance and Restrictions

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List