MARKER DURAMOLD THINLINE AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER DURAMOLD THINLINE AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO45253
  • Mfr. Model # 45253
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 3071
  • Shipping Weight 0.06 lbs

Product Details

Thin-line single bulb marker lamp is a compact size which accommodates narrow rail and channel mounting. Snap-on lens. Includes attached pigtail.

Technical Specs

  • Colour Yellow
  • Depth 1"
  • Length 3-1/2"
  • Item Lamp Only, Polycarbonate Lens, Yellow
  • Lamp Type Incandescent
  • Width 1-1/8"
  • Termination Type Hardwired
  • Shape Oval
  • Includes Pigtail
  • Material DURAMOLD(R)/Acrylic
  • Fits Narrow Rail and Channel-Mounting
  • Type Thin-Line, Single Bulb
  • Mounting Type Surface
  • Volt Bulb 12
  • Used For Replacement
  • Sub-Category Clearance/Marker Lamps
  • Current Rating 0.33A

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list