Skip Content
MARKER DURAMOLD RND CLR/MKR RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER DURAMOLD RND CLR/MKR RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO45412
  • Mfr. Model # 45412
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 3071
  • Shipping Weight 0.07 lbs

Product Details

Single bulb marker lamp, 2-1/2 inch surface mount. Molded in O-ring, snap-on lens, and flush mount. Fits all popular mountings and grommets.

Technical Specs

  • Colour Red
  • Depth 1"
  • Item Lamp Only, Acrylic Lens, Red
  • Termination Type Hardwired
  • Lamp Type Incandescent
  • Shape Round
  • Diameter 2-1/2"
  • Includes Heavy-Duty 2 CP Wedge-Base Bulb
  • Material Acrylic/Polypropylene
  • Type Single Bulb
  • Mounting Type Surface
  • Used For Replacement
  • Lamp Life 12, 000 hr.
  • Current Rating 0.33 A
  • Volt Bulb 12
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list