!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TUBE MARKER, MARKING RANGE -4 ° F TO 158 ° F, MEDIUM POINT, YELLOW, 1/8 IN, STEEL

TUBE MARKER, MARKING RANGE -4 ° F TO 158 ° F, MEDIUM POINT, YELLOW, 1/8 IN, STEEL

MARKAL

TUBE MARKER, MARKING RANGE -4 ° F TO 158 ° F, MEDIUM POINT, YELLOW, 1/8 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBE MARKER, MARKING RANGE -4 ° F TO 158 ° F, MEDIUM POINT, YELLOW, 1/8 IN, STEEL

TUBE MARKER, MARKING RANGE -4 ° F TO 158 ° F, MEDIUM POINT, YELLOW, 1/8 IN, STEEL

MARKAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MRK96653
  • Mfr. Model # 96653
  • UNSPSC # 60121508
  • CATALOGUE PAGE # 587
  • Shipping Weight 0.18 lbs

Product Details

This yellow tube marker has a tip size of 1/8 inch and a marking range of -4℉ to 158℉. It has a medium point and features a durable steel ball tip that marks with indelible paint on smooth or rough surfaces. The ball tip is resistant to very rough surfaces for long marking life, and the unique paint is designed not to drip on vertical or overhead surfaces.

Technical Specs

  • Marking Tool Product Group Paint Markers
  • Marking Tool Surface Material Steel and Iron: Concrete: Stone: Asphalt: Masonry: Plastic: Rubber and Tires: Cloth: Fabric
  • Marking Tool Base Material Paint
  • Marking Tool Tip Size Group Medium
  • Max. Temp. 158 Degrees F
  • Series Stylmark
  • Tip Size 1/8"
  • Features Durable Steel Ball Tip Marks with Indelible Paint on Smooth or Rough Surfaces, Steel Ball Tip is Resistant to Very Rough Surfaces for Long Marking Life, Unique Paint Designed to Not Drip on Vertical or Overhead Surfaces
  • Item Tube Marker
  • Marker Type Permanent
  • Marking Tool Colour Family Yellow
  • Min. Temp. -4 Degrees F
  • Marking Tool Tip Shape Ball
  • Standards SARA 313: 40 CFR Part 372
  • Colour Yellow

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list