MARKER DRY-ERASE REMOVABLE INK GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER DRY-ERASE REMOVABLE INK GR

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK96573
  • Mfr. Model # 96573
  • UNSPSC # 44121708
  • CATALOGUE PAGE # 2162
  • Shipping Weight 0.045 lbs

Product Details

Dura-Ink(R) dry erase marker. Industrial strength felt tip ink marker for temporary applications. Suitable for any non-porous surfaces: metal, glass, stone and whiteboards. 1/8 inch bullet style tip, makes solid, opaque, visible marks. Can be easily removed with dry rag, towel or eraser.

Technical Specs

  • Features Temporary Marks That are Quickly and Easily Removed From Most Non-Porous Surfaces Without Ghosting or Leaving a Residue, the Bullet Tip Provides Highly-Visible Marks Until Time to be Removed and will Not Spread or Mush for Longer Marking Life
  • Ink Colour Green
  • Item Dry Erase Marker
  • Barrel Type Pen Style
  • Tip Size Bullet

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list