Skip Content
MARKER DRY ERASE BLACK 12PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER DRY ERASE BLACK 12PK

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DXN92107
  • Mfr. Model # 92107
  • UNSPSC # 44111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.206 lbs

Technical Specs

  • Includes Vented Safety Cap
  • Item Dry Erase Marker
  • Features Erases Easily with Dry Cloth or Eraser
  • Barrel Type Round
  • Tip Size Wedge
  • Ink Colour Black
  • Standards AP Certified Non Toxic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list