Skip Content
MARKER DRY ERASE ASST 8PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER DRY ERASE ASST 8PK

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DXN92180
  • Mfr. Model # 92180
  • UNSPSC # 44111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.148 lbs

Technical Specs

  • Features Erases Easily with Dry Cloth or Eraser
  • Includes Vented Safety Cap
  • Ink Colour Assortment
  • Tip Size Wedge
  • Item Dry Erase Marker
  • Standards AP Certified Non Toxic
  • Barrel Type Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list