MARKER CLEARANCE LED YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER CLEARANCE LED YELLOW

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO47953
  • Mfr. Model # 47953
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Low 1/2 inch profile makes lamp less susceptible to damage. Small size fits in narrow applications, hermetic lens-to-housing seal. Bullet-proof potted for total circuit board protection against vibration and corrosion. Sleek aerodynamic styling. Grommet m

Technical Specs

  • Colour Yellow
  • Length 3"
  • Width 15/16"
  • Lamp Type LED
  • Shape Oval
  • Termination Type Hardwired w/ .180 Bullet Termination
  • Depth 7/16"
  • Includes Chrome Bezel, P2
  • Item Clearance Marker Lamp
  • Material Polycarbonate/ABS
  • Type Low Profile
  • Fits Narrow Applications
  • Used For Replacement
  • Mounting Type Grommet
  • Current Rating 0.05A
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list