Skip Content
MARKER CHISEL TIP PERMANENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKER CHISEL TIP PERMANENT

ARTLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JFFEK1994GR
  • Mfr. Model # EK1994GR
  • UNSPSC # 44121708
  • CATALOGUE PAGE # 2163
  • Shipping Weight 0.45 lbs

Product Details

Eco-friendly permanent marker. Refillable. Xylene free. Made from 74% recycled material.

Technical Specs

  • Colour Green
  • Features Eco Friendly Permanent Marker, Refillable, Xylene Free, Made from 74% Recycled Material
  • Actuation Type Non-Valve type
  • Item Artline Eco Green Permanent Marker
  • Dry Time Instant Drying
  • Tip Size 2.0 - 5.0mm
  • Tip Style Chisel Nib
  • Standards RoHS
  • Tip Material Acrylic Fibre

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list