MARKER CHISEL TIP PERMANENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER CHISEL TIP PERMANENT

ARTLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JFFEK1992RD
  • Mfr. Model # EK1992RD
  • UNSPSC # 44121708
  • CATALOGUE PAGE # 2163
  • Shipping Weight 237.6 lbs

Product Details

Eco-friendly permanent marker. Refillable. Xylene free. Made from 74% recycled material.

Technical Specs

  • Colour Red
  • Features Eco Friendly Permanent Marker, Refillable, Xylene Free, Made from 74% Recycled Material
  • Item Artline Eco Green Permanent Marker
  • Actuation Type Non-Valve type
  • Tip Size 2.0 - 5.0mm
  • Dry Time Instant Drying
  • Standards RoHS
  • Tip Material Acrylic Fibre
  • Tip Style Chisel Nib

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list