MARKER CAB AERODYN SMALL AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER CAB AERODYN SMALL AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO46813
  • Mfr. Model # 46813
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Depth 2-1/8"
  • Colour Yellow
  • Item Cab Marker Lamp
  • Material DURAMOLD/Polycarbonate
  • Length 7-9/16"
  • Type Small Aerodynamic
  • Width 2-5/8"
  • Lamp Type Incandescent
  • Shape Odd
  • Mounting Type Surface
  • Used For Replacement
  • Volt Bulb 12
  • Termination Type Hardwired
  • Sub-Category Clearance/Marker Lamps
  • Current Rating 0.35A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list