Skip Content
MARKER CAB AERODYN LARGE AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKER CAB AERODYN LARGE AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO46823
  • Mfr. Model # 46823
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • Colour Yellow
  • Includes 3/8" Thick Mounting Gasket, Chrome-Plated Body, Long-Life Bulb
  • Depth 3-1/8"
  • Length 11-1/4"
  • Item Cab Marker Lamp
  • Material ABS/Polycarbonate
  • Type OEM Style, Large Aerodynamic
  • Lamp Type Incandescent
  • Width 3-13/16"
  • Mounting Type Surface
  • Shape Odd
  • Volt Bulb 12
  • Used For Replacement
  • Termination Type Pigtail
  • Sub-Category Clearance/Marker Lamps
  • Current Rating 0.69A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list