MARKER BLUE CHINA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER BLUE CHINA

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK96015
  • Mfr. Model # 96015
  • UNSPSC # 44121706
  • CATALOGUE PAGE # 2167
  • Shipping Weight 0.02 lbs

Product Details

China marker. For writing on glass, plastic, metal, wood and china. Moisture resistant, marks on porous and non-porous surfaces. Smooth writing, high visibility colours, non-toxic pigments. Colour - black.

Technical Specs

  • Tip Size Standard
  • Features Smooth Writing, Non-Toxic Pigments, Marks On Porous and Non-Porous Surfaces
  • Item China Marker
  • Ink Colour Blue

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list