Skip Content
MARKER,BLACK,3IN L X 3IN W,SQUARE,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKER,BLACK,3IN L X 3IN W,SQUARE,PK25

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMLM160K
  • Mfr. Model # LM160K
  • UNSPSC # 31201532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Pattern Solid
  • Item Floor Marker
  • Width 3"
  • Performance Temp. 32 Degrees F to 150 Degrees F
  • Standards 5S Lean Marking
  • Tape Format Die Cut
  • Die Cut Shape Square
  • Safety Tape Color Black
  • Legend No Legend
  • Material PVC
  • Thickness 0.58 mil
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Tape Strip Length 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list