Skip Content
MARKER BLACK 2PK FINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER BLACK 2PK FINE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-3105
  • Mfr. Model # 48-22-3105
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Colour Black
  • Base Material Ink
  • Includes (2) Black Fine Point Markers
  • Features Wear Resistant Tip, Clog Resistant Writes on Dusty, Wet, Oily Surfaces, Quick Dry Time, Hard Hat Clip, Lanyard Hole, Anti Roll Design
  • Item Industrial Marker
  • Temp. Range 20 Degrees F - 140 Degrees F
  • Actuation Type Capillary
  • Dry Time 10 sec.
  • Tip Style Fine Line
  • Standards ASTM D 4236
  • Tip Size Fine
  • Tip Material Acrylic
  • Marker Type Permanent
  • NSF Certified No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list