Skip Content
MARKER BEEHIVE SEALED 2IN AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKER BEEHIVE SEALED 2IN AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO47103
  • Mfr. Model # 47103
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3071
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Yellow
  • Item Clearance Marker Lamp
  • Depth 1-5/8"
  • Material Polycarbonate
  • Lamp Type Incandescent
  • Fits Popular Grommet and Bracket Mountings
  • Volt Bulb 12
  • Termination Type Pigtail
  • Lamp Life 12,000 hr.
  • Shape Beehive
  • Diameter 2"
  • Current Rating 0.33 A
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list