Skip Content
MARKER BAND LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKER BAND LED

NITE IZE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTZNABW03
  • Mfr. Model # NABW03
  • UNSPSC # 27112809
  • CATALOGUE PAGE # 2382
  • Shipping Weight 0.12 lbs

Product Details

LED marker band has an adjustable elastic strap (11-24 inch diameter) and is secured with a quick release buckle. Replaceable battery. LED has flash, glow or off modes. 10,000 hour LED life.

Technical Specs

  • Item LED Marker Band
  • Number of Batteries 1
  • Batteries Included Yes
  • Length 6.8"
  • Lamp Type LED
  • Body Colour Red
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size CR2032
  • Mounting Type Elastic Strap
  • Switch Type Push Button
  • Manufacturers Warranty Length Limited Lifetime
  • Lens Material LED
  • Light Output Modes Steady Glow or Continuous Flash
  • Lamp Life 100,000 hr.
  • Battery Burn Time 100 hr.
  • Weight with Batteries 1.20 oz.
  • Run Time on High Setting 100 hr.
  • Lumens Range 0 - 49
  • Flashlight Grade General Purpose

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List