!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MARKER BALL SS MED DYKEM DALO WHITE

MARKER BALL SS MED DYKEM DALO WHITE

DYKEM

MARKER BALL SS MED DYKEM DALO WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MARKER BALL SS MED DYKEM DALO WHITE

MARKER BALL SS MED DYKEM DALO WHITE

DYKEM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DMN26083
  • Mfr. Model # 26083
  • UNSPSC # 44121708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

Marker, stands out for its distinctive medium oil-based paint markings. Its stainless steel ball valve action tip writes through oil, grease, and underwater without losing legibility or brightness even in extreme conditions.

Technical Specs

  • Item Industrial Steel Ball Tip Paint Marker
  • Colour White
  • Tip Size Medium
  • Features Heavy Duty, Industrial Paint Marker That Writes on Almost Any Surface, Writes Through Oil and Grease Without Losing Legibility or Brightness, Makes Permanent Bright Marks on Metal, Rubber, Plastic, Glass, Concrete, Leather, Stone, Wood, Vinyl and More, Marks in Extreme Weather and Temperature Conditions, Even Writes Under Water and on Rusty Surfaces, Ergonomically Correct Marker That Enables You to Mark At All Angles, Even Upside Down, Markers can be Used to Permanently Identify Inventory, Assemblies, Tools, Work in Progress or Finished Products While Resisting Most Work Related Abuses or Compounds, Heavy Duty Aluminium Body with Large Paint Capacity, Paint Flow is Controlled by the Pressure Bulb At the End of the Barrel, Stainless Steel Ball Tips Won't Wear Out on Rough or Rusty Surfaces

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list