MARKER BALL PAINT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARKER BALL PAINT BLACK

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRKC84623
  • Mfr. Model # C84623
  • UNSPSC # 60121508
  • CATALOGUE PAGE # 2166
  • Shipping Weight 0.83 lbs

Product Details

Black ballpoint marker. Marks on smooth or rough surfaces. Marks on metal, wood, plastic, glass, any hard surface. Non-toxic. Ball paint marker. Fine line marks with real paint that dries in minutes. Marks on smooth or rough surfaces. Marks on metal, wood, plastic, glass, hard surfaces. Non-toxic.

Technical Specs

  • Colour Black
  • Features Durable Metal-Ball Tip Resists Wear and Clogging for Long-marking Life on Rough Surfaces. Non-Drip Paint Formula Allows for Easy Jobsite Marking. Industrial Paint Withstands Harsh Environments and Weather Conditions. Sturdy Plastic Bottle with 1/8" (3 Mm) Steel Ball Tip. Plastic Cap Keeps Tip Clean Between Jobs.
  • Tip Size 1/8"
  • Temp. Range -46 Degrees C - 66 Degrees C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list