Skip Content
MARKED ROD W/ACCESSORIES,600 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKED ROD W/ACCESSORIES,600 FT

JAMESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GCR3
  • Mfr. Model # 6GCR3
  • UNSPSC # 27113101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 107.0 lbs

Technical Specs

  • Features Non-Conductive, 15" Bending Radius, Frame Detaches or Folds to 10 In Width, Operates Vertically or Horizontally, Friction Brake and Safety Roller Feed, Foot and Meter Markings On Rod
  • Length 600 ft.
  • Includes Accessory Kit, End Ferrule and Pulling Eye
  • Item Fish Tape, Marked
  • Winder Case No
  • Tape Size 3/8"
  • Case Material Metal
  • Tape Profile Round
  • Case Style Frame
  • Case Dia. 27"
  • Tape Material Fiberglass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list