Skip Content
MARKED ROD,DIA 1/2 IN,LENGTH 1000 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARKED ROD,DIA 1/2 IN,LENGTH 1000 F

JAMESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GCR4
  • Mfr. Model # 6GCR4
  • UNSPSC # 27113101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 270.0 lbs

Technical Specs

  • Features Non-Conductive, 10" Bending Radius, Operates Vertically or Horizontally, Friction Brake and Safety Roller Feed, Foot And Meter Markings on Rod
  • Length 1000 ft.
  • Item Fish Tape, Marked
  • Case Material Metal
  • Includes End Ferrule and Pulling Eye
  • Winder Case No
  • Tape Profile Round
  • Tape Size 1/2"
  • Tape Material Fiberglass
  • Case Style Frame
  • Case Dia. 44"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list