MARINE TERMINAL LEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MARINE TERMINAL LEAD

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9542
  • Mfr. Model # 84-9542
  • UNSPSC # 23171509
  • CATALOGUE PAGE # 3031
  • Shipping Weight 8.47 lbs

Product Details

Marine battery connector convert battery post to stud connector. Polarity specific for correct hook up. Hardware included. 3/8 inch top post - negative. Lead material.

Technical Specs

  • Item 3/8" Top Post - Negative
  • Package Quantity 25
  • Includes Hardware
  • Features Converts Battery Post to Stud Connector, Eliminates Current Drain During Storage, Available in Lead or Brass, Hardware Included.
  • Stud Size 5/16"
  • Standards U.S.C.G.
  • Polarity Negative
  • Connection Type Stud

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list