Skip Content
MARINE MALE PLUG 4P5W 100A 120/208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MARINE MALE PLUG 4P5W 100A 120/208V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLM5100P9
  • Mfr. Model # M5100P9
  • UNSPSC # 39121404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.13 lbs

Technical Specs

  • Number of Poles 4
  • Item Plug, 3 Phase
  • Number of Wires 5
  • Voltage 120/208
  • Standards UL Listed, CSA Certified
  • Amps 100

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List