Skip Content
MARINE FUEL STABILZER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARINE FUEL STABILZER

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC75380
  • Mfr. Model # 75380
  • UNSPSC # 15101505
  • CATALOGUE PAGE # 2978
  • Shipping Weight 0.51 lbs

Product Details

Highly concentrated fuel stabilizer formula keeps fuel fresh up to one year. Stabilizes fuel by inhibiting varnish, peroxide and gum development in gasoline and diesel fuel during storage. Size 237 mL.

Technical Specs

  • Item Fuel Stabilizer
  • Size 237mL
  • Freezing Point (F) ND
  • Application 2 Cycle, Aviation Fuel Diesel Fuel, Gasoline, Turbine Fuels
  • Colour Red
  • Container Type Bottle
  • Flash Point (F) 104 Degrees F
  • Package Quantity 12
  • Size/Net Weight 237mL
  • VOC Content 97.6% Not Regulated
  • Appearance Red Liquid
  • Specific Gravity 0.786
  • Boiling Point (F) 149?

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list