Skip Content
MARINE FLAG,3X5 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MARINE FLAG,3X5 FT

NYLGLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZE40
  • Mfr. Model # 2ZE40
  • UNSPSC # 55121715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Height 3 ft.
  • Item Armed Forces Flag
  • Material Nylon
  • Style Anco-dyed Outdoor Flag W/header And Grommets
  • Width 5 ft.
  • Legend US Coast Guard
  • Indoor/Outdoor Outdoor
  • Min. Flagpole Height 25 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list