Skip Content
MAPLE BENCH TOP, 72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAPLE BENCH TOP, 72

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALMBT72
  • Mfr. Model # MBT72
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2060
  • Shipping Weight 24.0 lbs

Product Details

6 ft. bench top. Dimensions 72 in. x 9-1/2 in. Hardwood maple tops with clear lacquer finish. 1-1/4 in. thick x 9-1/2 in. wide.

Technical Specs

  • Depth 9-1/2"
  • Colour Natural
  • Material Laminated Hardwood
  • Item Bench Top
  • Dimensions 72"w x 9-1/2"d x 1-1/4"h
  • Overall Depth 9-1/2"
  • Type Bench Top
  • Width
  • Overall Height 1-1/4"
  • Overall Width 72"
  • Sub-Category Locker Accessory
  • Finish Clear Lacquer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list