Skip Content
MAPLE BENCH TOP, 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAPLE BENCH TOP, 60

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALMBT60
  • Mfr. Model # MBT60
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Depth 9-1/2"
  • Colour Natural
  • Item Bench Top
  • Dimensions 60"w x 9-1/2"d x 1-1/4"h
  • Material Laminated Hardwood
  • Overall Depth 9-1/2"
  • Overall Height 1-1/4"
  • Overall Width 60"
  • Lock -
  • Type Bench Top
  • Sub-Category Locker Accessory
  • Finish Clear Lacquer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list