MANYARD II W/REBAR AND SNAP HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MANYARD II W/REBAR AND SNAP HOOK

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR219MK-Z7/4FTBKC
  • Mfr. Model # 219MK-Z7/4FTBKC
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Black
  • Number of Legs 1
  • Tensile Strength 5000 lbs.
  • Standards CSA Z259.11-05, CSA Z259.12-11
  • Hardware Material Steel
  • Weight Capacity 310 lbs.
  • Visual Load Indicator Yes
  • Strap Width 2"
  • Line Material Kevlar
  • Cable Dia. 2"
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 2-1/2"
  • Working Length 4 ft.
  • Extended Fall Length 3 ft. 10-7/8"
  • Item Manyard Stretchable Kevlar Web Lanyard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list