MANYARD II DBL LEG 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MANYARD II DBL LEG 6FT

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR232M/6FTGN
  • Mfr. Model # 232M/6FTGN
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Technical Specs

  • Colour Green
  • For Use With Full Body Harness
  • Item Shock-Absorbing Lanyard
  • Includes Three Zinc Plated Locking Snap Hooks With 3/4" Gate Openings
  • Tensile Strength 5,000 lbs.
  • Number of Legs 2
  • Hardware Material Steel
  • Line Material Polyester
  • Weight Capacity 310 lbs.
  • Standards ANSI, OSHA, CSA
  • Visual Load Indicator Yes
  • Strap Width 1"
  • Harness Hook Gate Opening 3/4"
  • Working Length 4 ft. 6" - 6 ft.
  • Anchorage Hook Gate Opening 3/4"
  • Extended Fall Length 9 ft. 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list