Skip Content
MANUAL WRAP/UNWRAP TOOL,22-24 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MANUAL WRAP/UNWRAP TOOL,22-24 AWG

OK INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TDH1
  • Mfr. Model # 2TDH1
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Application Wire Wrapping And Unwrapping By Installers, Telecom Technicians, And Others
  • Features Hand Wrap and Unwrap Two In One Tool. Move Handle From One End To The Other For Wrapping Or Unwrapping
  • Includes -
  • Item Manual Wrap/Unwrap Tool
  • Material Metal Housing
  • Length (In.) 7
  • Max. Insulation Dia. (In.) -
  • Number of Pieces 1
  • Outside Dia. (In.) 0.218
  • Type -
  • Power Cord Length (Ft.) -
  • Power -
  • Handle Colour Silver
  • RPM -
  • Wire Gauge 22-24 AWG
  • Handle Material Metal
  • Min. Terminal Diagonal (In.) -
  • Wrapping Terminal Hole Dia. (In.) 0.075
  • Max. Terminal Diagonal (In.) -
  • Wrapping Terminal Hole Depth (In.) 1.000
  • Unwrapping Terminal Hole Dia. (In.) 0.070
  • Unwrapping Terminal Hole Depth (In.) 1.000
  • Effective Radius (In.) -
  • Square Post (In.) 0.025

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list