Skip Content
MANUAL WIRE WRAP TOOL,22-24 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANUAL WIRE WRAP TOOL,22-24 AWG

OK INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TDG4
  • Mfr. Model # 2TDG4
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Features Hand Wire Wrapping Tool Designed For Use Where Occasional Wraps Are Required.
  • Application Wire Wrapping by Installers, Telecom Technicians, and Others
  • Includes -
  • Item Manual Wire Wrap Tool
  • Length (In.) 6-1/2
  • Material Metal Housing
  • Number of Pieces 1
  • Power Cord Length (Ft.) -
  • Max. Insulation Dia. (In.) -
  • Outside Dia. (In.) 0.218
  • Type -
  • Handle Colour Silver
  • Power -
  • RPM -
  • Wire Gauge 22-24 AWG
  • Handle Material Metal
  • Max. Terminal Diagonal (In.) -
  • Min. Terminal Diagonal (In.) -
  • Wrapping Terminal Hole Dia. (In.) 0.075
  • Wrapping Terminal Hole Depth (In.) 0.807
  • Effective Radius (In.) -
  • Unwrapping Terminal Hole Dia. (In.) -
  • Unwrapping Terminal Hole Depth (In.) -
  • Square Post (In.) 0.025

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list