Skip Content
MANUAL WIRE HOIST,1 TON,LIFT CAP 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANUAL WIRE HOIST,1 TON,LIFT CAP 20

GRIPHOIST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XXF6
  • Mfr. Model # 6XXF6
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.4 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Manual Cable Hoist
  • Standards ASME B30.21
  • Material Galvanized Steel
  • Handle Length 18" to 28"
  • Min. Between Hooks 28-1/2"
  • Pull Capacity 4000 lb.
  • Hook Opening 1"
  • Lifting Capacity 2,000 lbs.
  • Cable Dia. 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list