Skip Content
MANUAL TURNTABLE,CAP 4000 LB,DIA 45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANUAL TURNTABLE,CAP 4000 LB,DIA 45

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26W564
  • Mfr. Model # 26W564
  • UNSPSC # 24101711
  • CATALOGUE PAGE # 2094
  • Shipping Weight 235.0 lbs

Product Details

7/8 inch profile allows loading and unloading with pallet jack and forklift. Rotate pallets 360 degree.

Technical Specs

  • Finish Powder Coat
  • Colour Red
  • Height 7/8"
  • Item Manual Turntable
  • Material Steel
  • Load Capacity 4,000 lbs.
  • Top Inside Dia. 45"
  • Top Outside Dia. 54"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list