MANUAL STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MANUAL STR

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD2510MCG1
  • Mfr. Model # 2510MCG1
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • HP @ 1 Phase - 230V 3
  • Item Motor Starter
  • Number of Required Thermals 1
  • Number of Poles 2
  • Max. Voltage 600
  • Thermal Unit Code K2
  • Starter Type Manual
  • NEMA Size M-1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list