MANUAL STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MANUAL STR

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD2510MCA2
  • Mfr. Model # 2510MCA2
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.3 lbs

Technical Specs

  • HP @ 1 Phase - 230V 5
  • Number of Poles 2
  • Max. Voltage 600
  • Item Motor Starter
  • Number of Required Thermals 1
  • Thermal Unit Code L2
  • NEMA Size M-1P
  • Starter Type Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list