Skip Content
MANUAL STR + PROTECTOR 132-220A 25K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MANUAL STR + PROTECTOR 132-220A 25K

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQGV7RE220
  • Mfr. Model # GV7RE220
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.71 lbs

Technical Specs

  • HP @ 3 Phase - 460-575V 150/200
  • Amps AC 132 to 220
  • Max. Voltage 600
  • Item Motor Starter
  • Number of Poles 3
  • Starter Type Manual
  • Standards UL/ CSA
  • Description/Special Features Class 10 Ambient-Compensated Thermal Overload Relay, Instantaneous Trip Mechanism

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list