Skip Content
MANUAL STR 1.6 - 2.5A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MANUAL STR 1.6 - 2.5A

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQGV2P07
  • Mfr. Model # GV2P07
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Amps AC 1.6 - 2.5
  • HP @ 3 Phase - 200V 1/2
  • HP @ 1 Phase - 230V 1/6
  • HP @ 3 Phase - 460-575V 1/1.5
  • Item Motor Starter
  • Max. Voltage 600
  • Number of Poles 3
  • Description/Special Features Class 10 Ambient-Compensated Thermal Overload Relay, Instantaneous Trip Mechanism
  • Starter Type Manual
  • Standards UL/ CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list