Skip Content
MANUAL STEEL STRAPPING SEALER,5/8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MANUAL STEEL STRAPPING SEALER,5/8 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4DZT6
  • Mfr. Model # 4DZT6
  • UNSPSC # 44102305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.88 lbs

Technical Specs

  • Material High Tensile Steel
  • Item Steel Strapping Sealer
  • Application Round Surfaces
  • For Use With Steel
  • Style Front Action
  • Notch Type Single
  • For Strapping Width 5/8"
  • For Strapping Thickness 0.015" - 0.023"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list